Motion
18X11 ST DR XT30

DODGE
18X11 ST DR XT30

Standard Duty Drum - Straight Face, 18 in Dia., 11 in Face Width
MI ITEM #05794883
MFR #18X11 ST DR XT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X11 ST DR XT30

Standard Duty Drum - Straight Face, 18 in Dia., 11 in Face Width
MI ITEM #05794883
MFR #18X11 ST DR XT30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    11 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
18X11 ST DR XT30 232809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought