Motion
18X24 ST DR XT25

DODGE
18X24 ST DR XT25

Standard Duty Drum - Straight Face, 18 in Dia., 24 in Face Width
Mi Item #05794908
MFR #18X24 ST DR XT25
Price$1,409.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X24 ST DR XT25

Standard Duty Drum - Straight Face, 18 in Dia., 24 in Face Width
Mi Item #05794908
MFR #18X24 ST DR XT25

Mfr description
18X24 ST DR XT25 232834
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.84/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)