Motion
18X50 ST DR XT40

DODGE
18X50 ST DR XT40

Standard Duty Drum - Straight Face, 18 in Dia., 50 in Face Width
Mi Item #05794967
MFR #18X50 ST DR XT40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X50 ST DR XT40

Standard Duty Drum - Straight Face, 18 in Dia., 50 in Face Width
Mi Item #05794967
MFR #18X50 ST DR XT40

Mfr description
18X50 ST DR XT40 232893
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    50 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)