Motion
20X22 ST DR XT35

DODGE
20X22 ST DR XT35

Standard Duty Drum - Straight Face, 20 in Dia., 22 in Face Width
MI ITEM #05795023
MFR #20X22 ST DR XT35
Price$1,763.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X22 ST DR XT35

Standard Duty Drum - Straight Face, 20 in Dia., 22 in Face Width
MI ITEM #05795023
MFR #20X22 ST DR XT35

Mfr description
20X22 ST DR XT35 232949
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,763.51/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)