Motion
20X44 ST DR XT35

DODGE
20X44 ST DR XT35

Standard Duty Drum - Straight Face, 20 in Dia., 44 in Face Width
Mi Item #05795076
MFR #20X44 ST DR XT35
Price$2,580.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X44 ST DR XT35

Standard Duty Drum - Straight Face, 20 in Dia., 44 in Face Width
Mi Item #05795076
MFR #20X44 ST DR XT35

Mfr description
20X44 ST DR XT35 233003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,580.63/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)