Motion
24X32 ST DR XT30

DODGE
24X32 ST DR XT30

Standard Duty Drum - Straight Face, 24 in Dia., 32 in Face Width
Mi Item #05795179
MFR #24X32 ST DR XT30
Price$2,156.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X32 ST DR XT30

Standard Duty Drum - Straight Face, 24 in Dia., 32 in Face Width
Mi Item #05795179
MFR #24X32 ST DR XT30

Mfr description
24X32 ST DR XT30 233107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,156.20/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)