Motion
24X63 ST DR XT80

DODGE
24X63 ST DR XT80

Standard Duty Drum - Straight Face, 24 in Dia., 63 in Face Width
MI ITEM #05795259
MFR #24X63 ST DR XT80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X63 ST DR XT80

Standard Duty Drum - Straight Face, 24 in Dia., 63 in Face Width
MI ITEM #05795259
MFR #24X63 ST DR XT80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    XT80
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
24X63 ST DR XT80 233187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought