Motion
36X16 ST DR XT35

DODGE
36X16 ST DR XT35

Standard Duty Drum - Straight Face, 36 in Dia., 16 in Face Width
Mi Item #05795412
MFR #36X16 ST DR XT35
Price$3,748.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X16 ST DR XT35

Standard Duty Drum - Straight Face, 36 in Dia., 16 in Face Width
Mi Item #05795412
MFR #36X16 ST DR XT35

Mfr description
36X16 ST DR XT35 233340
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,748.97/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)