Motion
48X15 ST DR XT35

DODGE
48X15 ST DR XT35

Standard Duty Drum - Straight Face, 48 in Dia., 15 in Face Width
MI ITEM #05795495
MFR #48X15 ST DR XT35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
48X15 ST DR XT35

Standard Duty Drum - Straight Face, 48 in Dia., 15 in Face Width
MI ITEM #05795495
MFR #48X15 ST DR XT35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    15 in
  • Pulley Diameter  
    48 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
48X15 ST DR XT35 233423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought