Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X63 CR DR XT35 MDX

Mine Duty Drum - Crown Face, 12 in Dia., 63 in Face Width
MI ITEM #05795559
MFR #12X63 CR DR XT35 MDX

Mfr description
12X63 CR DR XT35 MDX 233487
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)