Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X40 CR DR XT50 MDX

Mine Duty Drum - Crown Face, 16 in Dia., 40 in Face Width
MI ITEM #05795606
MFR #16X40 CR DR XT50 MDX

Mfr description
16X40 CR DR XT50 MDX 233534
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)