Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X57 CR DR XT45 MDX

Mine Duty Drum - Crown Face, 16 in Dia., 57 in Face Width
MI ITEM #05795623
MFR #16X57 CR DR XT45 MDX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
16X57 CR DR XT45 MDX 233551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought