Motion
20X32 CR DR XT40 MDX

DODGE
20X32 CR DR XT40 MDX

Mine Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub
Mi Item #05795692
MFR #20X32 CR DR XT40 MDX
Price$2,884.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X32 CR DR XT40 MDX

Mine Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub
Mi Item #05795692
MFR #20X32 CR DR XT40 MDX

Mfr description
20X32 CR DR XT40 MDX 233620
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,884.61/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)