Motion
20X40 CR DR XT60 MDX

DODGE
20X40 CR DR XT60 MDX

Mine Duty Drum - Crown Face, 20 in Dia., 40 in Face Width
Mi Item #05795706
MFR #20X40 CR DR XT60 MDX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X40 CR DR XT60 MDX

Mine Duty Drum - Crown Face, 20 in Dia., 40 in Face Width
Mi Item #05795706
MFR #20X40 CR DR XT60 MDX

Mfr description
20X40 CR DR XT60 MDX 233634
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)