Motion
24X36 CR DR XT80 MDX

DODGE
24X36 CR DR XT80 MDX

Mine Duty Drum - Crown Face, 24 in Dia., 36 in Face Width
Mi Item #05795752
MFR #24X36 CR DR XT80 MDX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X36 CR DR XT80 MDX

Mine Duty Drum - Crown Face, 24 in Dia., 36 in Face Width
Mi Item #05795752
MFR #24X36 CR DR XT80 MDX

Mfr description
24X36 CR DR XT80 MDX 233680
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    36 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT80
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)