Motion
24X51 CR DR XT60 MDX

DODGE
24X51 CR DR XT60 MDX

Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub
Mi Item #05795781
MFR #24X51 CR DR XT60 MDX
Price$7,153.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X51 CR DR XT60 MDX

Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub
Mi Item #05795781
MFR #24X51 CR DR XT60 MDX

Mfr description
24X51 CR DR XT60 MDX 233709
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,153.17/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)