Motion
36X57 CR DR XT50 MDX

DODGE
36X57 CR DR XT50 MDX

Mine Duty Drum - Crown Face, 36 in Dia., 57 in Face Width
MI ITEM #05795851
MFR #36X57 CR DR XT50 MDX
Price$14,107.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X57 CR DR XT50 MDX

Mine Duty Drum - Crown Face, 36 in Dia., 57 in Face Width
MI ITEM #05795851
MFR #36X57 CR DR XT50 MDX

Mfr description
36X57 CR DR XT50 MDX 233779
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,107.56/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)