1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6X44 CR DR XT25 MDX 1/2 HBG LAG
Mine Duty Drum - Crown Face, 6 in Dia., 44 in Face Width
MI ITEM #
05796193
MFR #
6X44 CR DR XT25 MDX 1/2 HBG LAG
List Price
$2,583.99
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 6X44 CR DR XT25 MDX 1/2 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6X44 CR DR XT25 MDX 1/2 HBG LAG
Mine Duty Drum - Crown Face, 6 in Dia., 44 in Face Width
MI ITEM #
05796193
MFR #
6X44 CR DR XT25 MDX 1/2 HBG LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,583.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6X44 CR DR XT25 MDX 1/2 HBG LAG 234123
Specifications
Pulley Type
Mine Duty Drum
Face Type
Crown
Pulley Diameter
6 in
Face Width
44 in
Hub Number
XT25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought