Motion
White 10 in x 25 ft

FLEXAUST INC
White 10 in x 25 ft

Ducting Hose - 10.000 in ID, 25 ft Length, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 8.00 psi
MI ITEM #05796739
MFR #White 10 in x 25 ft
Your Price$48.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
White 10 in x 25 ft

Ducting Hose - 10.000 in ID, 25 ft Length, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 8.00 psi
MI ITEM #05796739
MFR #White 10 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.33/ft(List $55.58)

Overview

Mfr description
2201000025 10" ID X 25' WHITE 2-PLY
  • Efficient flow characteristics
  • Designed for applications with wide temperature ranges
  • Good abrasion resistance
  • Ideal for clean room applications
  • Manufactured with FDA acceptable materials
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume, Dust, Materials
  • Inside Diameter
    10.000 in
  • Hose Material
    Polyester
  • Application
    Food Grade, HEPA, Pharmaceutical
  • Length
    25 ft
  • Working Pressure
    8.00 psi
  • Closed Bend Radius
    7.000 in
  • Temperature Range
    -20 to 325 °F
  • Compression Ratio
    5:1
  • Series
    Flexaust® White
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    5.00 inHg
  • Color
    White
  • Coating
    Acrylic
  • Construction
    Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix
  • Weight
    1.50 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    2201000025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text