Motion
46354
Ball End Mills - Z1MB Series, 3 mm Mill Dia., 8 mm Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #05796927
MFR #46354
Price$41.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1MB Series, 3 mm Mill Dia., 8 mm Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #05796927
MFR #46354

Mfr description
46354 3MM 4FL BALL Z-CARB END MILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.52/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    8 mm
  • Mill Diameter  
    3 mm
  • Overall Length
    2.2441 in, 57 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    Z1MB
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)