Motion
8344G074MOAC120/60,110/50D

ASCO
8344G074MOAC120/60,110/50D

Solenoid Valve - Direct Acting Solenoid, 1/2 NPT
MI ITEM #05796983
MFR #8344G074MOAC120/60,110/50D
Price$1,357.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8344G074MOAC120/60,110/50D

Solenoid Valve - Direct Acting Solenoid, 1/2 NPT
MI ITEM #05796983
MFR #8344G074MOAC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,357.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    3/8 in
  • Port Size
    1/2 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    1.40 Cv
  • Series
    344

Overview

Mfr description
8344G74MO 120VOLT AC 1/2" #20866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought