Motion
RZQA40TF-200-130

SMC CORP OF AMERICA
RZQA40TF-200-130

Solenoid-Operated Air Control Valve - 2 Solenoid, 1/8 in
Mi Item #05797183
MFR #RZQA40TF-200-130
Price$316.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA40TF-200-130

Solenoid-Operated Air Control Valve - 2 Solenoid, 1/8 in
Mi Item #05797183
MFR #RZQA40TF-200-130

Mfr description
RZQA40TF-200-130 CYLINDER, 3-POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.57/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)