1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AM450C-06BD
MIST SEPARATOR
MI ITEM #
05797211
MFR #
AM450C-06BD
Price
$180.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AM450C-06BD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AM450C-06BD
MIST SEPARATOR
MI ITEM #
05797211
MFR #
AM450C-06BD
Mfr description
AM450C-06BD MIST SEPARATOR
Mist separator, possible modular connection
Dust filtration, oil mist separation
Nominal filtration rating: 0.3µm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$180
.60
/each
Add to Cart
Specifications
Dimensions
Body Size
450C
Port Size
3/4 BSPT
Weight
1.4 kg
Details
Bowl Options
Metal Bowl With Sight Glass
Country of Origin
JP
Drain Type
Automatic (Normally Open)
Filter Type
Mist Separator
Series
AM
Thread Standard
Rc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items