Motion
DCR70 17.09

DODGE
DCR70 17.09

Inline Speed Reducer - Double Reduction, 17.68:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05797242
MFR #DCR70 17.09
Price$30,938.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 17.09

Inline Speed Reducer - Double Reduction, 17.68:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05797242
MFR #DCR70 17.09

Mfr description
DCR70-17.09 268810 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,938.34/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Nominal Ratio
    30 : 1
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    17.68:1
  • Weight
    750 lbs

Details

  • Actual Ratio
    18 : 1
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476920050
  • Max Input Horsepower
    108 hp @ 1750 rpm
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    Maxum XTR
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    1705 in-lb
  • UPC_NO
    782476920050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)