Motion
MGPM50-200Z
MGP Series Slide Bearing Compact Guide Cylinder - 50 mm Bore, mm Stroke Length
Mi Item #05797254
MFR #MGPM50-200Z
Price$571.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP Series Slide Bearing Compact Guide Cylinder - 50 mm Bore, mm Stroke Length
Mi Item #05797254
MFR #MGPM50-200Z

Mfr description
MGPM50-200Z MGP-Z CYLINDER
  • For high side load applications found in material handling, lifting and stopping
  • Ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.40/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    200 mm

Details

  • Guided Cylinder Type
    Slide Table
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)