Motion
NCDQ2KA40-40DMZ

SMC CORP OF AMERICA
NCDQ2KA40-40DMZ

Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 40 mm Stroke
Mi Item #05797280
MFR #NCDQ2KA40-40DMZ
Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KA40-40DMZ

Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 40 mm Stroke
Mi Item #05797280
MFR #NCDQ2KA40-40DMZ

Mfr description
NCDQ2KA40-40DMZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    40 mm

Details

  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)