Motion
ARP20-N02BE-1RYZ

SMC CORP OF AMERICA
ARP20-N02BE-1RYZ

Precision Regulator - 1/4 NPT, 0.73 to 29 psi
MI ITEM #05797412
MFR #ARP20-N02BE-1RYZ
List Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20-N02BE-1RYZ

Precision Regulator - 1/4 NPT, 0.73 to 29 psi
MI ITEM #05797412
MFR #ARP20-N02BE-1RYZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.40/each for your price

Overview

Mfr description
ARP20-N02BE-1RYZ PRECISION REGULATOR

Specifications

  • Maximum Set Pressure
    29 psi
  • Set Pressure Range
    0.73 to 29 psi
  • Knob Type
    Upward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Thread Standard
    NPT
  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure (With Limit Indicator)
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought