Motion
AS4201F-04-16A

SMC CORP OF AMERICA
AS4201F-04-16A

AS4201F-04-16A SPEED CONTROLLER
Mi Item #05797413
MFR #AS4201F-04-16A
Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4201F-04-16A

AS4201F-04-16A SPEED CONTROLLER
Mi Item #05797413
MFR #AS4201F-04-16A

Mfr description
AS4201F-04-16A SPEED CONTROLLER
  • Elbow type, speed control with one-touch fitting
  • Improved, larger push-lock handle
  • Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    npt 1/2
  • Tube Outside Diameter
    0.6299 in, 16 mm
  • Tube Size
    16 mm

Details

  • Actuation
    Push Lock
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Elbow
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)