Specifications
Dimensions
- Connection Size0.5000 in
- Inlet Port Size1/2 in
Details
- Fluid CompAir
- Inlet Port TypeBSPT
- Outlet Port Thread TypePT
- Series/SystemAR
- Thread StandardPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)