Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Compact Drill Driver Kit - 1/2 in Chuck Size, Keyless, 18 V
MI ITEM #05797688
MFR #2606-22CT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    7.75 in
  • Overall Width
    3.5 in
  • Torque
    500 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Chuck Type
    Industrial
  • Color
    Red/Black
  • Housing Material
    Metal
  • Includes
    (1) Drill/Driver, (1) Batteries, (1) Battery Charger, (1) Carrying Case
  • Manufacturer Upc Number
    045242313440
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Number Of Clutch Settings
    22
  • Number Of Pieces
    1
  • Overload Protector
    Yes
  • Power Rating
    18 V
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242313440
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2606-22CT COMPACT 18V DRILL DRIVER
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces.
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought