Motion
L0884-074
FMO-900-AW, 110 GL BIN
Mi Item #05797721
MFR #L0884-074
Price$8,999.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-900-AW, 110 GL BIN
Mi Item #05797721
MFR #L0884-074

Mfr description
L0884-074 GEAR OIL FMO900AW 110GAL BIN
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,999.10/each

Specifications

Dimensions

  • Overall Height
    48 in
  • Overall Length
    48 in
  • Overall Width
    48 in
  • Shelf Life
    5 yr

Details

  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Disposable Bin
  • Flash Point
    246°C/475°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215988402
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Viscosity
    164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)