Motion
FC676-5000
Aeroquip (Eaton) FC676 Series Hose and Tubing Protectors Bundling Sleeve - 5 in ID
MI ITEM #05797869
MFR #FC676-5000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC676 Series Hose and Tubing Protectors Bundling Sleeve - 5 in ID
MI ITEM #05797869
MFR #FC676-5000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC676-5000 BUNDLING SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Nominal Hose Inner Diameter
  • Manufacturer Upc Number
    678146039583
  • Width
    17.20 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • UPC_NO
    678146039583
  • Color
    Black
  • Overall Length
    5.90 in
  • NMFC Number
    70
  • Height
    17.20 in
  • Material
    Nylon
  • Cover Color
    Black
  • Length
    5.90 in
  • Manufacturer Catalog Number
    FC676-5000
  • Product Types
    Hose Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text