Motion
G1062ALH

BOSTON GEAR
G1062ALH

Worm Gear, 10 DP, 14.5 PA, 40 Teeth, LH, Cast Iron
Mi Item #05797882
MFR #G1062ALH
Price$263.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1062ALH

Worm Gear, 10 DP, 14.5 PA, 40 Teeth, LH, Cast Iron
Mi Item #05797882
MFR #G1062ALH

Mfr description
G1062 ALH GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.24/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Face Width
    5/8 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Pitch
    10 in
  • Pitch Diameter
    4 in
  • Pressure Angle
    14.5 °

Details

  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)