Motion
16G8K XCTN

GATES RUBBER CO
16G8K XCTN

Hydraulic Hose & Accessorie - 1 in ID, 1.66 in OD, 8000 psi / 551.6 bar Working Pressure, 32000 psi / 2206.3 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #05797961
MFR #16G8K XCTN
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G8K XCTN

Hydraulic Hose & Accessorie - 1 in ID, 1.66 in OD, 8000 psi / 551.6 bar Working Pressure, 32000 psi / 2206.3 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #05797961
MFR #16G8K XCTN

Mfr description
16G8XCTN 8000# HYD SPIRAL WIRE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    12 in /304.8 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.66 in

Details

  • Burst Pressure
    32000 psi / 2206.3 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Ultra High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46511631
  • Manufacturer Upc Number
    770075297550
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G8K hose is recommended for ultra high-pressure, high-impulse applications such as hydrostatic transmissions for use in construction, agriculture, forestry, underground or open pit mining, or other industry applications where extremely high-pressure capability is required.
  • Reinforcement Type
    6-spiral, wire
  • Trademark
    G8K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Polychloroprene (Neoprene) - Type A
  • UPC_NO
    770075297550
  • Working Pressure
    8000 psi / 551.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)