Motion
MGPM63TN-150Z

SMC CORP OF AMERICA
MGPM63TN-150Z

Guided Air Cylinder - 63 mm Bore, 150 mm Stroke
Mi Item #05798001
MFR #MGPM63TN-150Z
Price$536.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63TN-150Z

Guided Air Cylinder - 63 mm Bore, 150 mm Stroke
Mi Item #05798001
MFR #MGPM63TN-150Z

Mfr description
MGPM63TN-150Z MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.31/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)