Motion
PCM 202310 E

SKF
PCM 202310 E

PTFE Composite Straight Bushing - 20 mm Bore, 23 mm OD
Mi Item #05798142
MFR #PCM 202310 E
Price$9.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 202310 E

PTFE Composite Straight Bushing - 20 mm Bore, 23 mm OD
Mi Item #05798142
MFR #PCM 202310 E

Mfr description
PCM 202310 E PERMAGLIDE BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.31/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Width
    10 mm
  • Weight
    0.01631 lbs

Details

  • Bearing Material
    PTFE
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)