Motion
FF12262-1616
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Lifesaver Braze Nipple - Carbon Steel
MI ITEM #05798453
MFR #FF12262-1616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Lifesaver Braze Nipple - Carbon Steel
MI ITEM #05798453
MFR #FF12262-1616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Height
    1.130 in
  • Inside Diameter
    0.516 in
  • Length
    2.750 in
  • Outside Diameter
    1.213 in
  • Overall Length
    2.750 in
  • Width
    1.130 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel

Overview

Mfr description
FF12262-1616 EZ CLIP FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought