Motion
GEEW32ES
Spherical Plain Bearing - 32 mm Bore, 52 mm OD, 32 mm Inner Ring Width, Open
Mi Item #05798464
MFR #GEEW32ES
Price$159.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 32 mm Bore, 52 mm OD, 32 mm Inner Ring Width, Open
Mi Item #05798464
MFR #GEEW32ES

Mfr description
GEEW32ES SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    52 mm
  • Weight
    0.207 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    328000 N
  • Series
    GEEW
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)