Motion
71922 ACD/P4A

SKF
71922 ACD/P4A

110 mm Bore, 150 mm OD, 20 mm Width, 25 ° Contact, Open
MI ITEM #05798503
MFR #71922 ACD/P4A
Price$5,246.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71922 ACD/P4A

110 mm Bore, 150 mm OD, 20 mm Width, 25 ° Contact, Open
MI ITEM #05798503
MFR #71922 ACD/P4A

Mfr description
71922 ACD/P4A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,246.72/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Weight
    2.017 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71922 ACD/P4A BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Unspecified
  • Manufacturer Upc Number
    7316570945010
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58.5 kN
  • Radial Static Load Capacity
    68 kN
  • Row Type Fill Slot
    1
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570945010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)