Motion
V70522.L-XL

TINGLEY
V70522.L-XL

Job Sight™ Class 2 Breakaway Vest - Size: Large/X-Large, ANSI Class: 2, Fluorescent Yellow/Green
MI ITEM #05798622
MFR #V70522.L-XL
Your Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
V70522.L-XL

Job Sight™ Class 2 Breakaway Vest - Size: Large/X-Large, ANSI Class: 2, Fluorescent Yellow/Green
MI ITEM #05798622
MFR #V70522.L-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.34/each(List $24.54)

Overview

Mfr description
V70522.L-XL MESH VEST C2 BLK/LIME
  • ● ANSI/ISEA 107 Type R Class 2 compliant vest for high visibility. ● Fluorescent yellow-green background material for excellent daytime visibility. ● 100% polyester mesh. ● 2 inch silver reflective tape reflects light for 360° nighttime visibility. ● Hook & loop closure. ● Breakaway hook & loop at shoulders, sides, and front. ● 2 interior pockets

Specifications

  • Garment Type
    High Visibility
  • Garment Use
    Breakaway Vest
  • ANSI Class
    2
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Fluorescent Yellow/Green
  • Stripe Color
    Silver
  • Size
    L/XL
  • UPC_NO
    081138705227
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text