Motion
19155
Elastic Hard Hat Lanyard - Clamp - 2lbs
Mi Item #05798802
MFR #19155
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elastic Hard Hat Lanyard - Clamp - 2lbs
Mi Item #05798802
MFR #19155

Mfr description
3155 ELASTIC HARD HAT LANYARD W/CLAMP
  • The Squids® 3155 Elastic Tool Lanyard with Clamp is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the elastic lanyard is made with a durable high-stretch elastic material. With a quick connect clamp on one end, it easily and securely attaches to shirts, vests and other fabrics, even while wearing gloves. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Weight
    0.1 lb
  • Width
    2 in

Details

  • Accessory Type
    Elastic Hard Hat Lanyard with Clamp
  • Color
    Lime
  • Description
    3155 Lime Elastic Tool Lanyard w/ Clamp 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3155 Elastic Tool Lanyard with Clamp is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the elastic lanyard is made with a durable high-stretch elastic material. With a quick connect clamp on one end, it easily and securely attaches to shirts, vests and other fabrics, even while wearing gloves. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)