Motion
363-1ML2FB
2-Layer Cotton Twill / Fleece Winter Liner with FR Treated Outer Shell - Mid Length
Mi Item #05798987
MFR #363-1ML2FB
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Layer Cotton Twill / Fleece Winter Liner with FR Treated Outer Shell - Mid Length
Mi Item #05798987
MFR #363-1ML2FB

Mfr description
363-1ML2FB WINTER LINER, MID-LENGTH
  • 2 layer Cotton Twill/Fleece
  • Flame Retardant treatment on outer shell
  • FR treated 1 wash
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Length
    45 cm
  • Width
    32 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Navy
  • Colors
    Navy
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314146824
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314146824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)