Motion
364-1170
3-In-1 Polyester Fleece Winter Liner with Drawstring
Mi Item #05798988
MFR #364-1170
Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-In-1 Polyester Fleece Winter Liner with Drawstring
Mi Item #05798988
MFR #364-1170

Mfr description
364-1170 3-IN-1 FLEECE BALACLAVA
  • Polyester fleece
  • 3-in-1 adjustable design
  • Drawstring tightening for adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.71/each

Specifications

Dimensions

  • Length
    59 cm
  • Width
    33 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Black
  • Colors
    Black
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314069857
  • Material
    100% polyester Fleece
  • Package Quantity
    50
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314069857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)