Motion
365-1620
Zip On/Off Winter Liner with FR Treated Outer Shell
Mi Item #05798990
MFR #365-1620
Price$17.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zip On/Off Winter Liner with FR Treated Outer Shell
Mi Item #05798990
MFR #365-1620

Mfr description
365-1620 WINTER LINER
  • Mid-Length
  • Two layers at crown, outer shell FR treated up to 10 washes
  • Extended acrylic neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.49/each

Specifications

Dimensions

  • Length
    60 cm
  • Width
    33 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Navy
  • Colors
    Navy
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314069925
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314069925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)