Motion
ARCANOL-LOAD1000-180KG

FAG (SCHAEFFLER)
ARCANOL-LOAD1000-180KG

Bearing Grease - Extreme Load, Mining, Cement, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -20 To +130°C, 180Kg Barrel
MI ITEM #05799066
MFR #ARCANOL-LOAD1000-180KG
Price$5,985.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-LOAD1000-180KG

Bearing Grease - Extreme Load, Mining, Cement, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -20 To +130°C, 180Kg Barrel
MI ITEM #05799066
MFR #ARCANOL-LOAD1000-180KG

Mfr description
ARCANOL-LOAD1000-180KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,985.11/each

Specifications

Dimensions

  • Container Size
    180 kg
  • NLGI Grade
    2

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Dropping Point
    ≥ 170
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677844927
  • Temperature Range
    -20 to 120 °C
  • UPC_NO
    4026677844927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)