Motion
680
Retaining Compound, Slip Fit, High Strength - Green, 10 ml, Bottle
Mi Item #05799167
MFR #680
Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound, Slip Fit, High Strength - Green, 10 ml, Bottle
Mi Item #05799167
MFR #680

Mfr description
1835205 680 RETAIN CMPND 10ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.90/each

Specifications

Dimensions

  • Package Size
    10 ml
  • Shear Strength
    4000 psi
  • Specific Gravity
    1.1 @ 77 °F

Details

  • Color
    Green
  • Container Capacity
    10 mL
  • Container Type
    Bottle
  • Cure Time
    4 min / 24 hrs
  • Fixture Time
    4 min
  • Full Cure
    24 hrs
  • Max Operating Temperature
    180 °F
  • Operating Temperature Range
    355° F (180°C)
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    680™
  • Standards Met
    NSF/ANSI-norm 61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)