1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
680
680™ Retaining Compound, Slip Fit, High Strength - Green, 1 L, Bottle
MI ITEM #
05799168
MFR #
680
Your Price
$716.39
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Retaining Compounds
LOCTITE CORPORATION 680
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
680
680™ Retaining Compound, Slip Fit, High Strength - Green, 1 L, Bottle
MI ITEM #
05799168
MFR #
680
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$716.39
/each
(List
$895.49
)
Qty
Add to Cart
Overview
Mfr description
1835206 680 RETAIN CMPND 1L
Specifications
Color
Green
Package Size
1 L
Package Type
Bottle
Cure Time
4 min / 24 hrs
Operating Temperature Range
355° F (180°C)
Series
680™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data