Motion
648
648™ Retaining Compound, Press Fit, High Strength, Rapid Cure - Green, 1 L, Bottle
MI ITEM #05799170
MFR #648
Your Price$718.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
648™ Retaining Compound, Press Fit, High Strength, Rapid Cure - Green, 1 L, Bottle
MI ITEM #05799170
MFR #648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$718.01/each(List $897.51)

Overview

Mfr description
1835917 648 RETAIN CMPND 1L
  • Best performance for clearance or interference fit parts
  • Excellent performance for dynamic, axial and radial loads.
  • Bonds through contaminants including oils, cutting and corrosion protection fluids.
  • Cures on metals without an activator.
  • Globally available product
  • NSF/ANSI 61-Certified

Specifications

  • Color
    Green
  • Package Size
    1 L
  • Package Type
    Bottle
  • Cure Time
    3 min / 24 hrs
  • Operating Temperature Range
    355° F (180°C)
  • Series
    648™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text