Motion
648
Retaining Compound, Press Fit, High Strength, Rapid Cure - Green, 50 ml, Bottle
Mi Item #05799172
MFR #648
Price$85.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound, Press Fit, High Strength, Rapid Cure - Green, 50 ml, Bottle
Mi Item #05799172
MFR #648

Mfr description
1835920 648 RETAIN CMPND 50ML
  • Best performance for clearance or interference fit parts
  • Excellent performance for dynamic, axial and radial loads.
  • Bonds through contaminants including oils, cutting and corrosion protection fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.27/each

Specifications

Dimensions

  • Gap Fill
    0.15 mm
  • Package Size
    50 ml
  • Shear Strength
    3900 psi

Details

  • Color
    Green
  • Container Capacity
    50 mL
  • Container Type
    Bottle
  • Cure Time
    3 min / 24 hrs
  • Fixture Time
    3 min
  • Max Operating Temperature
    355 °F
  • Operating Temperature Range
    355° F (180°C)
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    648™
  • Standards Met
    DVGW (EN 751-1): NG 5146C00236, NSF P1 Reg. No 148350, WRAS (BS 6920): 0808532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)