Motion
638
Retaining Compound - Green, 1 L, Bottle
Mi Item #05799174
MFR #638
Price$682.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 1 L, Bottle
Mi Item #05799174
MFR #638

Mfr description
1835924 638 RETAIN CMPND 1LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.40/each

Specifications

Dimensions

  • Gap Fill
    0.01 in
  • Package Size
    1 L
  • Shear Strength
    4500 psi

Details

  • Color
    Green
  • Container Capacity
    1 L
  • Fixture Time
    4 min
  • Max Operating Temperature
    355 °F
  • Operating Temperature Range
    -65 to +355 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    638
  • Standards Met
    DVGW (EN 751-1): NG-5146AR0619, NSF P1 Reg. No 123010, WRAS (BS 6920): 0511518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)